Zoro Homepage

Drill Bushing, Type P, Drill Size No 10

  • Mfr # PT248FX

  • Zoro # G3056317


product price: $5.99
/ea

Key Features

Bushing Head Type
Headless
Drill Size
#10
Finish
High Speed Steel
Measurement System
Wire
Size- Decimal
#10 (0.1935)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT248FX
Zoro #
G3056317
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
#10
Overall Length
1/2 in
Size- Decimal
#10 (0.1935)
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Inside Dia.
#10
Outside Dia.
3/8 in
Size - Decimal
9/16 in - 0.5625

Details

Bushing Head Type
Headless
Finish
High Speed Steel
Measurement System
Wire
Rockwell Hardness
RC 62-64
Hardness
Rc 62-64
Item
Press-Fit Drill Bushing (P)
Drill Bushing Wall Type
Thin Wall
Material - Machining
High Speed Steel
Decimal Equivalent
0.1935
Material
52100 Thru Hardened
Head Material
High Speed Steel
Bushing Type
Headless Press Fit
Heat Treatment
Through Hardened
Concentricity Tolerance
.0003" T.I.R. Max
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Thin Wall, Headless, Wire, #10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.