Drill Bushing, Type P, Drill Size No 19
Mfr # PT2010FC
Zoro # G3064035
product price: $6.85
/eaSold in multiples of 2 for $13.70
Key Features
Hardness
Rc 62-64
Drill Bushing Wall Type
Thin Wall
Measurement System
Wire
Bushing Type
Headless Press Fit
Bushing Head Type
Headless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT2010FC
Zoro #
G3064035
UPC #
-
Country of Origin
Multiple
Dimensions
Drill Size
#19
Inside Dia.
#19
Overall Length
5/8 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Size- Decimal
#19 (0.1660)
Outside Dia.
5/16 in
Size - Decimal
5/16 in - 0.3125
Details
Hardness
Rc 62-64
Drill Bushing Wall Type
Thin Wall
Measurement System
Wire
Bushing Type
Headless Press Fit
Bushing Head Type
Headless
Material
52100 Thru Hardened
Material - Machining
High Speed Steel
Head Material
High Speed Steel
Finish
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Concentricity Tolerance
.0003" T.I.R. Max
Decimal Equivalent
0.1660
Rockwell Hardness
RC 62-64
Heat Treatment
Through Hardened
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Thin Wall, Headless, Wire, #19
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.