Zoro Homepage

Drill Bushing, Type P, Drill Size No 2

  • Mfr # PT248GQ

  • Zoro # G3056055


product price: $5.75
/ea
Sold in multiples of 2 for $11.50

Key Features

Drill Size
#2
Measurement System
Wire
Drill Bushing Wall Type
Thin Wall
Finish
High Speed Steel
Decimal Equivalent
0.2010
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT248GQ
Zoro #
G3056055
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
#2
Outside Dia.
3/8 in
Size- Decimal
#2 (0.2210)
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Overall Length
1/2 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Inside Dia.
#2
Size - Decimal
9/16 in - 0.5625

Details

Measurement System
Wire
Item
Press-Fit Drill Bushing (P)
Drill Bushing Wall Type
Thin Wall
Finish
High Speed Steel
Decimal Equivalent
0.2010
Hardness
Rc 62-64
Rockwell Hardness
RC 62-64
Bushing Head Type
Headless
Material - Machining
High Speed Steel
Head Material
High Speed Steel
Bushing Type
Headless Press Fit
Concentricity Tolerance
.0003" T.I.R. Max
Material
52100 Thru Hardened
Heat Treatment
Through Hardened
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Thin Wall, Headless, Wire, #2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.