Drill Bushing, Type P, Drill Size No 27
Mfr # P2012EJ
Zoro # G3089838
product price: $7.29
/eaSold in multiples of 2 for $14.58
Key Features
Inside Dia.
#27
Outside Dia.
5/16 in
Rockwell Hardness
RC 62-64
Hardness
Rc 62-64
Head Material
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P2012EJ
Zoro #
G3089838
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia.
#27
Outside Dia.
5/16 in
Size- Decimal
#27 (0.1440)
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Drill Size
#27
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Overall Length
3/4 in
Size - Decimal
#45 - 0.0820
Details
Rockwell Hardness
RC 62-64
Hardness
Rc 62-64
Head Material
High Speed Steel
Bushing Type
Headless Press Fit
Material - Machining
High Speed Steel
Heat Treatment
Through Hardened
Finish
High Speed Steel
Measurement System
Wire
Material
52100 Thru Hardened
Item
Press-Fit Drill Bushing (P)
Bushing Head Type
Headless
Drill Bushing Wall Type
Standard Wall
Decimal Equivalent
0.1440
Concentricity Tolerance
.0003" T.I.R. Max
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #27
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.