Zoro Homepage

Drill Bushing, Type P, Drill Size No 27

  • Mfr # P208EJ

  • Zoro # G1831877


product price: $6.75
/ea
Sold in multiples of 2 for $13.50

Key Features

Outside Dia.
5/16 in
Bushing Head Type
Headless
Drill Size
#27
Heat Treatment
Through Hardened
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P208EJ
Zoro #
G1831877
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
5/16 in
Drill Size
#27
Inside Dia.
#27
Overall Length
1/2 in
Size- Decimal
#27 (0.1440)
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size - Decimal
7/32 in - 0.2188

Details

Bushing Head Type
Headless
Heat Treatment
Through Hardened
Item
Press-Fit Drill Bushing (P)
Material - Machining
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Bushing Type
Headless Press Fit
Rockwell Hardness
RC 62-64
Head Material
High Speed Steel
Material
52100 Thru Hardened
Measurement System
Wire
Drill Bushing Wall Type
Standard Wall
Finish
High Speed Steel
Hardness
Rc 62-64
Decimal Equivalent
0.1440
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #27

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.