Zoro Homepage

Drill Bushing, Type P, Drill Size No 34

  • Mfr # PT1610DM

  • Zoro # G3082278


product price: $8.89
/ea

Key Features

Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia.
1/4 in
Material - Machining
High Speed Steel
Drill Size
#34
Measurement System
Wire
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT1610DM
Zoro #
G3082278
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia.
1/4 in
Drill Size
#34
Overall Length
5/8 in
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Inside Dia.
#34
Size- Decimal
#34 (0.1110)
Size - Decimal
1-11/16 in - 1.6875
Drill Bit Dimension Type
Wire

Details

Material - Machining
High Speed Steel
Measurement System
Wire
Bushing Head Type
Headless
Item
Press-Fit Drill Bushing (P)
Hardness
Rc 62-64
Rockwell Hardness
RC 62-64
Bushing Type
Headless Press Fit
Concentricity Tolerance
.0003" T.I.R. Max
Heat Treatment
Through Hardened
Drill Bushing Wall Type
Thin Wall
Decimal Equivalent
0.1110
Finish
High Speed Steel
Material
52100 Thru Hardened
Head Material
High Speed Steel
Head Type
No
Bushing Code
P
Point Type
Radial
Flute Type
Spiral

Description

Press-Fit Drill Bushing (P), Thin Wall, Headless, Wire, #34

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.