Zoro Homepage

Drill Bushing, Type P, Drill Size No 38

  • Mfr # P168DC

  • Zoro # G3091116


product price: $9.15
/ea

Key Features

Inside Dia.
#38
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Rockwell Hardness
RC 62-64
Drill Size
#38
Measurement System
Wire
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P168DC
Zoro #
G3091116
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
#38
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Drill Size
#38
Overall Length
1/2 in
Size- Decimal
#38 (0.1015)
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Outside Dia.
1/4 in
Size - Decimal
#41 - 0.0960

Details

Rockwell Hardness
RC 62-64
Measurement System
Wire
Head Material
High Speed Steel
Bushing Head Type
Headless
Hardness
Rc 62-64
Bushing Type
Headless Press Fit
Item
Press-Fit Drill Bushing (P)
Material
52100 Thru Hardened
Material - Machining
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Drill Bushing Wall Type
Standard Wall
Finish
High Speed Steel
Decimal Equivalent
0.1015
Heat Treatment
Through Hardened
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #38

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.