Zoro Homepage

Drill Bushing, Type P, Drill Size No 46

  • Mfr # PT1212CJ

  • Zoro # G3093837


product price: $10.15
/ea

Key Features

Heat Treatment
Through Hardened
Decimal Equivalent
0.0810
Bushing Type
Headless Press Fit
Rockwell Hardness
RC 62-64
Hardness
Rc 62-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT1212CJ
Zoro #
G3093837
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
3/4 in
Inside Dia.
#46
Size- Decimal
#46 (0.0810)
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Drill Size
#46
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia.
3/16 in
Size - Decimal
#27 - 0.1440

Details

Heat Treatment
Through Hardened
Decimal Equivalent
0.0810
Bushing Type
Headless Press Fit
Item
Press-Fit Drill Bushing (P)
Rockwell Hardness
RC 62-64
Hardness
Rc 62-64
Material - Machining
High Speed Steel
Material
52100 Thru Hardened
Bushing Head Type
Headless
Finish
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Drill Bushing Wall Type
Thin Wall
Head Material
High Speed Steel
Measurement System
Wire
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Thin Wall, Headless, Wire, #46

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.