Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size No 46

  • Mfr # PT126CJ

  • Zoro # G3082917


product price: $9.15
/ea

Key Features

Head Material
High Speed Steel
Measurement System
Wire
Drill Bushing Wall Type
Thin Wall
Bushing Head Type
Headless
Outside Dia.
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT126CJ
Zoro #
G3082917
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
3/16 in
Overall Length
3/8 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Drill Size
#46
Inside Dia.
#46
Size- Decimal
#46 (0.0810)
Size - Decimal
1-1/64 in - 1.0156
Drill Bit Dimension Type
Wire

Details

Head Material
High Speed Steel
Measurement System
Wire
Drill Bushing Wall Type
Thin Wall
Bushing Head Type
Headless
Heat Treatment
Through Hardened
Finish
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Material
52100 Thru Hardened
Item
Press-Fit Drill Bushing (P)
Rockwell Hardness
RC 62-64
Material - Machining
High Speed Steel
Hardness
Rc 62-64
Decimal Equivalent
0.0810
Bushing Type
Headless Press Fit
Head Type
No
Bushing Code
P
Point Type
Radial
Flute Type
Spiral

Description

Press-Fit Drill Bushing (P), Thin Wall, Headless, Wire, #46

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.