Zoro Homepage

Drill Bushing, Type P, Drill Size No 51

  • Mfr # PT128BW

  • Zoro # G3082558


product price: $9.69
/ea

Key Features

Drill Bushing Wall Type
Thin Wall
Decimal Equivalent
0.0670
Measurement System
Wire
Head Material
High Speed Steel
Drill Size
#51
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT128BW
Zoro #
G3082558
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
#51
Outside Dia.
3/16 in
Overall Length
1/2 in
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Size- Decimal
#51 (0.0670)
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Inside Dia.
#51
Size - Decimal
1-1/8 in - 1.1250
Drill Bit Dimension Type
Wire

Details

Drill Bushing Wall Type
Thin Wall
Decimal Equivalent
0.0670
Measurement System
Wire
Head Material
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Rockwell Hardness
RC 62-64
Bushing Head Type
Headless
Finish
High Speed Steel
Bushing Type
Headless Press Fit
Material - Machining
High Speed Steel
Material
52100 Thru Hardened
Heat Treatment
Through Hardened
Concentricity Tolerance
.0003" T.I.R. Max
Hardness
Rc 62-64
Head Type
No
Bushing Code
P
Flute Type
Spiral
Point Type
Radial

Description

Press-Fit Drill Bushing (P), Thin Wall, Headless, Wire, #51

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.