Zoro Homepage

Drill Bushing, Type P, Drill Size No 58

  • Mfr # P104BA

  • Zoro # G6245075


product price: $27.49
/ea

Key Features

Material - Machining
High Speed Steel
Drill Size
#58
Bushing Head Type
Headless
Head Material
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P104BA
Zoro #
G6245075
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
#58
Outside Dia.
5/32 in
Overall Length
1/4 in
Inside Dia.
#58
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size- Decimal
#58 (0.0420)
Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Size - Decimal
#58 - 0.0420

Details

Item
Press-Fit Drill Bushing (P)
Material - Machining
High Speed Steel
Bushing Head Type
Headless
Head Material
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Finish
High Speed Steel
Rockwell Hardness
RC 62-64
Drill Bushing Wall Type
Standard Wall
Measurement System
Wire
Hardness
Rc 62-64
Decimal Equivalent
0.0420
Material
52100 Thru Hardened
Bushing Type
Headless Press Fit
Heat Treatment
Through Hardened
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #58

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.