Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size No 6

  • Mfr # PT246GF

  • Zoro # G3062090


product price: $5.65
/ea
Sold in multiples of 2 for $11.30

Key Features

Drill Size
#6
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Outside Dia.
3/8 in
Hardness
Rc 62-64
Size- Decimal
#6 (0.2040)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT246GF
Zoro #
G3062090
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
#6
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Outside Dia.
3/8 in
Size- Decimal
#6 (0.2040)
Overall Length
3/8 in
Inside Dia.
#6
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size - Decimal
5/8 in - 0.6250

Details

Hardness
Rc 62-64
Finish
High Speed Steel
Measurement System
Wire
Drill Bushing Wall Type
Thin Wall
Bushing Type
Headless Press Fit
Material
52100 Thru Hardened
Concentricity Tolerance
.0003" T.I.R. Max
Bushing Head Type
Headless
Material - Machining
High Speed Steel
Head Material
High Speed Steel
Rockwell Hardness
RC 62-64
Decimal Equivalent
0.2040
Item
Press-Fit Drill Bushing (P)
Heat Treatment
Through Hardened
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Thin Wall, Headless, Wire, #6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.