Zoro Homepage

Drill Bushing, Type P, Drill Size No 68

  • Mfr # P105AN

  • Zoro # G6245127


product price: $50.59
/ea

Key Features

Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Drill Size
#68
Head Material
High Speed Steel
Material
52100 Thru Hardened
Heat Treatment
Through Hardened
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P105AN
Zoro #
G6245127
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Drill Size
#68
Size- Decimal
#68 (0.0310)
Overall Length
5/16 in
Outside Dia.
5/32 in
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Inside Dia.
#68
Size - Decimal
#68 - 0.0310

Details

Head Material
High Speed Steel
Material
52100 Thru Hardened
Heat Treatment
Through Hardened
Concentricity Tolerance
.0003" T.I.R. Max
Item
Press-Fit Drill Bushing (P)
Rockwell Hardness
RC 62-64
Finish
High Speed Steel
Material - Machining
High Speed Steel
Bushing Type
Headless Press Fit
Bushing Head Type
Headless
Drill Bushing Wall Type
Standard Wall
Measurement System
Wire
Hardness
Rc 62-64
Decimal Equivalent
0.0310
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #68

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.