Drill Bushing, Type P, Drill Size No 72
Mfr # P106AJ
Zoro # G6244707
product price: $32.99
/eaKey Features
Measurement System
Wire
Size- Decimal
#72 (0.0250)
Material
52100 Thru Hardened
Inside Dia.
#72
Material - Machining
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P106AJ
Zoro #
G6244707
UPC #
-
Country of Origin
Multiple
Dimensions
Size- Decimal
#72 (0.0250)
Inside Dia.
#72
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Outside Dia.
5/32 in
Overall Length
3/8 in
Drill Size
#72
Size - Decimal
#72 - 0.0250
Details
Measurement System
Wire
Material
52100 Thru Hardened
Material - Machining
High Speed Steel
Finish
High Speed Steel
Bushing Type
Headless Press Fit
Drill Bushing Wall Type
Standard Wall
Concentricity Tolerance
.0003" T.I.R. Max
Heat Treatment
Through Hardened
Decimal Equivalent
0.0250
Hardness
Rc 62-64
Head Material
High Speed Steel
Bushing Head Type
Headless
Item
Press-Fit Drill Bushing (P)
Rockwell Hardness
RC 62-64
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #72
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.