Drill Bushing, Type P, Drill Size O
Mfr # P4834IO
Zoro # G1989955
product price: $11.29
/eaKey Features
Decimal Equivalent
0.3160
Outside Dia.
3/4 in
Material
52100 Thru Hardened
Size- Decimal
O (0.3160)
Drill Size
O
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P4834IO
Zoro #
G1989955
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Dia.
3/4 in
Size- Decimal
O (0.3160)
Drill Size
O
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Inside Dia.
O
Overall Length
2 1/8 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size - Decimal
#61 - 0.0390
Details
Decimal Equivalent
0.3160
Material
52100 Thru Hardened
Measurement System
Letter
Item
Press-Fit Drill Bushing (P)
Finish
High Speed Steel
Bushing Head Type
Headless
Hardness
Rc 62-64
Head Material
High Speed Steel
Rockwell Hardness
RC 62-64
Material - Machining
High Speed Steel
Bushing Type
Headless Press Fit
Concentricity Tolerance
.0003" T.I.R. Max
Drill Bushing Wall Type
Standard Wall
Heat Treatment
Through Hardened
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Letter, O
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.