Zoro Homepage

Drill Bushing, Type P, Drill Size O

  • Mfr # PT366IO

  • Zoro # G3092881


product price: $5.25
/ea
Sold in multiples of 2 for $10.50

Key Features

Heat Treatment
Through Hardened
Inside Dia.
O
Drill Size
O
Outside Dia.
9/16 in
Bushing Type
Headless Press Fit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT366IO
Zoro #
G3092881
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
O
Drill Size
O
Outside Dia.
9/16 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size- Decimal
O (0.3160)
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Overall Length
3/8 in
Size - Decimal
#3 - 0.2130

Details

Heat Treatment
Through Hardened
Item
Press-Fit Drill Bushing (P)
Bushing Type
Headless Press Fit
Decimal Equivalent
0.3160
Bushing Head Type
Headless
Rockwell Hardness
RC 62-64
Drill Bushing Wall Type
Thin Wall
Hardness
Rc 62-64
Finish
High Speed Steel
Material - Machining
High Speed Steel
Measurement System
Letter
Concentricity Tolerance
.0003" T.I.R. Max
Material
52100 Thru Hardened
Head Material
High Speed Steel
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Thin Wall, Headless, Letter, O

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.