Drill Bushing, Type P, Drill Size Q
Mfr # P4834IW
Zoro # G1989919
product price: $11.29
/eaKey Features
Decimal Equivalent
0.3320
Measurement System
Letter
Drill Size
Q
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Finish
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P4834IW
Zoro #
G1989919
UPC #
-
Country of Origin
Multiple
Dimensions
Drill Size
Q
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Overall Length
2 1/8 in
Inside Dia.
Q
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia.
3/4 in
Size- Decimal
Q (0.3320)
Size - Decimal
#61 - 0.0390
Details
Decimal Equivalent
0.3320
Measurement System
Letter
Item
Press-Fit Drill Bushing (P)
Finish
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Heat Treatment
Through Hardened
Drill Bushing Wall Type
Standard Wall
Rockwell Hardness
RC 62-64
Bushing Type
Headless Press Fit
Bushing Head Type
Headless
Head Material
High Speed Steel
Hardness
Rc 62-64
Material
52100 Thru Hardened
Material - Machining
High Speed Steel
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Letter, Q
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.