Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size S

  • Mfr # P4028JE

  • Zoro # G3084195


product price: $9.79
/ea

Key Features

Outside Dia.
5/8 in
Measurement System
Letter
Bushing Type
Headless Press Fit
Head Material
High Speed Steel
Decimal Equivalent
0.3480
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P4028JE
Zoro #
G3084195
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
5/8 in
Overall Length
1 3/4 in
Size- Decimal
S (0.3480)
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Inside Dia.
S
Drill Size
S
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size - Decimal
10.00mm - 0.3937

Details

Item
Press-Fit Drill Bushing (P)
Measurement System
Letter
Bushing Type
Headless Press Fit
Head Material
High Speed Steel
Decimal Equivalent
0.3480
Finish
High Speed Steel
Hardness
Rc 62-64
Bushing Head Type
Headless
Concentricity Tolerance
.0003" T.I.R. Max
Material
52100 Thru Hardened
Rockwell Hardness
RC 62-64
Material - Machining
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Heat Treatment
Through Hardened
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Letter, S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.