Drill Bushing, Type P, Drill Size S
Mfr # P408JE
Zoro # G3068366
product price: $5.29
/eaSold in multiples of 2 for $10.58
Key Features
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Finish
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Inside Dia.
S
Bushing Head Type
Headless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P408JE
Zoro #
G3068366
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Inside Dia.
S
Outside Dia.
5/8 in
Overall Length
1/2 in
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Size- Decimal
S (0.3480)
Drill Size
S
Size - Decimal
35/64 in - 0.5469
Details
Finish
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Bushing Head Type
Headless
Hardness
Rc 62-64
Bushing Type
Headless Press Fit
Measurement System
Letter
Rockwell Hardness
RC 62-64
Concentricity Tolerance
.0003" T.I.R. Max
Head Material
High Speed Steel
Decimal Equivalent
0.3480
Material
52100 Thru Hardened
Item
Press-Fit Drill Bushing (P)
Material - Machining
High Speed Steel
Heat Treatment
Through Hardened
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Letter, S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.