Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size W

  • Mfr # P4028JW

  • Zoro # G3084140


product price: $9.69
/ea

Key Features

Material - Machining
High Speed Steel
Finish
High Speed Steel
Drill Size
W
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P4028JW
Zoro #
G3084140
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
W
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Outside Dia.
5/8 in
Size- Decimal
W (0.3860)
Inside Dia.
W
Overall Length
1 3/4 in
Size - Decimal
10.00mm - 0.3937

Details

Item
Press-Fit Drill Bushing (P)
Material - Machining
High Speed Steel
Finish
High Speed Steel
Head Material
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Hardness
Rc 62-64
Rockwell Hardness
RC 62-64
Material
52100 Thru Hardened
Bushing Head Type
Headless
Heat Treatment
Through Hardened
Bushing Type
Headless Press Fit
Decimal Equivalent
0.3860
Drill Bushing Wall Type
Standard Wall
Measurement System
Letter
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Letter, W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.