Drill Bushing, Type P, Drill Size Y
Mfr # P4028KE
Zoro # G3084116
product price: $9.69
/eaKey Features
Decimal Equivalent
0.4040
Size- Decimal
Y (0.4040)
Inside Dia.
Y
Measurement System
Letter
Head Material
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P4028KE
Zoro #
G3084116
UPC #
-
Country of Origin
Multiple
Dimensions
Size- Decimal
Y (0.4040)
Inside Dia.
Y
Overall Length
1 3/4 in
Drill Size
Y
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Outside Dia.
5/8 in
Size - Decimal
10.00mm - 0.3937
Details
Decimal Equivalent
0.4040
Measurement System
Letter
Head Material
High Speed Steel
Material - Machining
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Material
52100 Thru Hardened
Finish
High Speed Steel
Hardness
Rc 62-64
Rockwell Hardness
RC 62-64
Heat Treatment
Through Hardened
Concentricity Tolerance
.0003" T.I.R. Max
Bushing Type
Headless Press Fit
Item
Press-Fit Drill Bushing (P)
Bushing Head Type
Headless
Head Type
No
Bushing Code
P
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Letter, Y
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.