Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size Y

  • Mfr # P4816KE

  • Zoro # G3061427


product price: $6.75
/ea
Sold in multiples of 2 for $13.50

Key Features

Material - Machining
High Speed Steel
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Material
52100 Thru Hardened
Rockwell Hardness
RC 62-64
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P4816KE
Zoro #
G3061427
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Overall Length
1 in
Outside Dia.
3/4 in
Drill Size
Y
Size- Decimal
Y (0.4040)
Inside Dia.
Y
Size - Decimal
55/64 in - 0.8594

Details

Material - Machining
High Speed Steel
Material
52100 Thru Hardened
Rockwell Hardness
RC 62-64
Measurement System
Letter
Hardness
Rc 62-64
Bushing Head Type
Headless
Heat Treatment
Through Hardened
Finish
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Bushing Type
Headless Press Fit
Head Material
High Speed Steel
Decimal Equivalent
0.4040
Item
Press-Fit Drill Bushing (P)
Drill Bushing Wall Type
Standard Wall
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Letter, Y

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.