Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type P, Drill Size Y

  • Mfr # P4822KE

  • Zoro # G3061031


product price: $8.29
/ea

Key Features

Material
52100 Thru Hardened
Size- Decimal
Y (0.4040)
Decimal Equivalent
0.4040
Material - Machining
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P4822KE
Zoro #
G3061031
UPC #
-
Country of Origin
Multiple

Dimensions

Size- Decimal
Y (0.4040)
Inside Dia.
Y
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Overall Length
1 3/8 in
Drill Size
Y
Outside Dia.
3/4 in
Size - Decimal
57/64 in - 0.8906

Details

Material
52100 Thru Hardened
Item
Press-Fit Drill Bushing (P)
Decimal Equivalent
0.4040
Material - Machining
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Hardness
Rc 62-64
Measurement System
Letter
Drill Bushing Wall Type
Standard Wall
Bushing Type
Headless Press Fit
Head Material
High Speed Steel
Heat Treatment
Through Hardened
Finish
High Speed Steel
Bushing Head Type
Headless
Rockwell Hardness
RC 62-64
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Letter, Y

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.