Zoro Homepage

Drill Bushing, Type P, Drill Size Y

  • Mfr # P486KE

  • Zoro # G3087920


product price: $5.75
/ea
Sold in multiples of 2 for $11.50

Key Features

Finish
High Speed Steel
Rockwell Hardness
RC 62-64
Size- Decimal
Y (0.4040)
Drill Bushing Wall Type
Standard Wall
Decimal Equivalent
0.4040
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P486KE
Zoro #
G3087920
UPC #
-
Country of Origin
Multiple

Dimensions

Size- Decimal
Y (0.4040)
Overall Length
3/8 in
Inside Dia.
Y
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Drill Size
Y
Outside Dia. Tolerance
+0.0015 in /+0.0018 in
Outside Dia.
3/4 in
Size - Decimal
#68 - 0.0310

Details

Finish
High Speed Steel
Rockwell Hardness
RC 62-64
Drill Bushing Wall Type
Standard Wall
Decimal Equivalent
0.4040
Hardness
Rc 62-64
Bushing Type
Headless Press Fit
Material - Machining
High Speed Steel
Heat Treatment
Through Hardened
Concentricity Tolerance
.0003" T.I.R. Max
Measurement System
Letter
Material
52100 Thru Hardened
Bushing Head Type
Headless
Head Material
High Speed Steel
Item
Press-Fit Drill Bushing (P)
Head Type
No
Bushing Code
P

Description

Press-Fit Drill Bushing (P), Standard Wall, Headless, Letter, Y

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.