Zoro Homepage

Drill Bushing, Type SF, Drill Size 1-15/32

  • Mfr # SF14422RQ

  • Zoro # G6281983


product price: $28.99
/ea

Key Features

Head Thickness
3/8"
Inside Dia.
1 15/32 in
Material - Machining
High Speed Steel
Outside Dia.
2 1/4 in
Size- Decimal
1-15/32" (1.4688)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF14422RQ
Zoro #
G6281983
UPC #
-
Country of Origin
Multiple

Dimensions

Head Thickness
3/8"
Inside Dia.
1 15/32 in
Outside Dia.
2 1/4 in
Size- Decimal
1-15/32" (1.4688)
Drill Size
1 15/32 in
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Overall Length
1 3/8 in
Outside Dia. Tolerance
-0.0004 in /+0.0000 in
Head Dia.
2 51/64 in
Size - Decimal
#40 - 0.0980

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 1 15/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.