Drill Bushing, Type SF, Drill Size 1-5/16
Mfr # SF11212QQ
Zoro # G6279707
product price: $22.89
/eaKey Features
Size- Decimal
1-5/16" (1.3125)
Head Material
High Speed Steel
Finish
High Speed Steel
Heat Treatment
Through Hardened
Bushing Type
Slip Fixed Renewable Combination
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SF11212QQ
Zoro #
G6279707
UPC #
-
Country of Origin
Multiple
Dimensions
Size- Decimal
1-5/16" (1.3125)
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia.
1 3/4 in
Head Dia.
2 19/64 in
Inside Dia.
1 5/16 in
Overall Length
3/4 in
Outside Dia. Tolerance
-0.0003 in /+0.0000 in
Drill Size
1 5/16 in
Head Thickness
3/8"
Size - Decimal
#20 - 0.1610
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 1 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.