Zoro Homepage

Drill Bushing, Type SF, Drill Size 10.3mm

  • Mfr # SFT408KF

  • Zoro # G3062696


product price: $8.19
/ea

Key Features

Measurement System
Metric
Hardness
Rc 62-64
Material
52100 Thru Hardened
Head Material
High Speed Steel
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFT408KF
Zoro #
G3062696
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Drill Size
10.30 mm
Head Thickness
1/4"
Overall Length
1/2 in
Inside Dia.
10.30 mm
Outside Dia.
5/8 in
Head Dia.
1 in
Size - Decimal
5/64 in - 0.0781

Details

Measurement System
Metric
Hardness
Rc 62-64
Material
52100 Thru Hardened
Head Material
High Speed Steel
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Material - Machining
High Speed Steel
Drill Bushing Wall Type
Thin Wall
Concentricity Tolerance
.0005" T.I.R. max
Bushing Type
Slip Fixed Renewable Combination
Bushing Head Type
Headed
Rockwell Hardness
RC 62-64
Finish
High Speed Steel
Heat Treatment
Through Hardened
Decimal Equivalent
0.4055
Head Type
Yes
Bushing Code
SFM

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Metric, 10.30 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.