Zoro Homepage

Drill Bushing, Type SF, Drill Size 11/32

  • Mfr # SF328JB

  • Zoro # G3048608


product price: $8.35
/ea

Key Features

Head Dia.
51/64 in
Hardness
Rc 62-64
Material
52100 Thru Hardened
Concentricity Tolerance
.0003" T.I.R. Max
Bushing Head Type
Headed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF328JB
Zoro #
G3048608
UPC #
-
Country of Origin
Multiple

Dimensions

Head Dia.
51/64 in
Head Thickness
1/4"
Overall Length
1/2 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size- Decimal
11/32" (0.3438)
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Inside Dia.
11/32 in
Drill Size
11/32 in
Outside Dia.
1/2 in
Size - Decimal
W - 0.3860

Details

Decimal Equivalent
0.3438
Hardness
Rc 62-64
Material
52100 Thru Hardened
Concentricity Tolerance
.0003" T.I.R. Max
Bushing Head Type
Headed
Material - Machining
High Speed Steel
Heat Treatment
Through Hardened
Bushing Type
Slip Fixed Renewable Combination
Head Material
High Speed Steel
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Measurement System
Fractional Inch
Finish
High Speed Steel
Rockwell Hardness
RC 62-64
Drill Bushing Wall Type
Standard Wall
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 11/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.