Drill Bushing, Type SF, Drill Size 1/16 In
Mfr # SF124BR
Zoro # G6268656
product price: $19.99
/eaKey Features
Measurement System
Fractional Inch
Material - Machining
High Speed Steel
Overall Length
1/4 in
Size- Decimal
1/16" (0.0625)
Head Material
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SF124BR
Zoro #
G6268656
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
1/4 in
Size- Decimal
1/16" (0.0625)
Drill Size
1/16 in
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Head Dia.
5/16 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Head Thickness
3/16
Outside Dia.
3/16 in
Inside Dia.
1/16 in
Size - Decimal
P - 0.3230
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.