Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type SF, Drill Size 13/16
- Mfr # SFT7224NM
- Zoro # G6267204
product price:Â
$
20.19
/ea
Key Features
Outside Dia.
1 1/8 in
Head Dia.
1 1/2 in
Heat Treatment
Through Hardened
Material - Machining
High Speed Steel
Head Material
High Speed Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SFT7224NM
- Zoro #
- G6267204
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Outside Dia.
- 1 1/8 in
- Head Dia.
- 1 1/2 in
- Drill Size
- 13/16 in
- Size- Decimal
- 13/16" (0.8125)
- Outside Dia. Tolerance
- -0.0002 in /+0.0000 in
- Head Thickness
- 3/8"
- Overall Length
- 1 1/2 in
- Inside Dia. Tolerance
- +0.0001 in /+0.0004 in
- Inside Dia.
- 13/16 in
- Size - Decimal
- #28 - 0.1405
- Wire Rope Length
- 1 1/2 in
- Length
- 1 1/2 in
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Fractional Inch, 13/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.