Shop WALTER

Diamond Turning Insert, Diamond, 4, DNMG, 3, Carbide

  • Mfr # 6351917
  • Zoro # G7924975

product price: 
$
26.95
/ea
Sold in multiples of 10 for $269.50

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
1/2 in
Insert Size
433
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6351917
Zoro #
G7924975
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WKK10S
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
DNMG150412-MK5 WKK10S
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
No. of Edges
2
Relief Angle
0 Degrees
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Stainless (M) Compatibility
No
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
Yes
ANSI Number
DNMG432
Cutting Direction
Neutral
Steel (P) Compatibility
No
Mounting Style
Clamp
Coating
CVD
Finish - Machining
TiCN+Al2O3+TiCN
Insert Holding Type
Straight Hole
Measurement System
Fractional Inch
Chip-Breaker Code
MK5
Clearance Angle
0 Degrees
Manufacturer Grade
WKK10S
Number of Cutting Edges
2
Included Angle
55 Degrees
Primary Material Application
Cast Iron
Shape
Rhombic
Primary Material Application ISO Code
K
ANSI Code
DNMG433-MK5 WKK10S
Cutting Application
Turning
Material - Machining
Carbide
Material
Carbide

Dimensions

Insert Size
433
Corner Radius
3/64 in
Nose Radius
0.0470"
Mounting Hole Dia.
0.203"
Insert Thickness
0.1880"
Depth of Cut
1.20 to 5.00mm
Cutting Edge Length
15.50mm
Thickness
3/16 in

Description

Diamond Turning Insert, Chip-Breaker Code MK5, Inscribed Circle 1/2 in, TiCN+Al2O3+TiCN, ANSI Code DNMG433-MK5 WKK10S, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.