Zoro Homepage

Drill Bushing, Type SF, Drill Size 13/32

  • Mfr # SFT4020KG

  • Zoro # G9736763


product price: $12.19
/ea

Key Features

Measurement System
Fractional Inch
Head Material
High Speed Steel
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Outside Dia.
5/8 in
Overall Length
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFT4020KG
Zoro #
G9736763
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Outside Dia.
5/8 in
Overall Length
1 1/4 in
Head Dia.
1 in
Head Thickness
1/4"
Drill Size
13/32 in
Inside Dia.
13/32 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size- Decimal
13/32" (0.4062)
Size - Decimal
5/32 in - 0.1562

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Fractional Inch, 13/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.