Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type SF, Drill Size 13/64
- Mfr # SFT244GE
- Zoro # G3094817
product price:Â
$
7.49
/ea
Sold in multiples of 2 for
$14.98
Key Features
Rockwell Hardness
RC 62-64
Heat Treatment
Through Hardened
Size- Decimal
13/64" (0.2031)
Overall Length
1/4 in
Hardness
Rc 62-64
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SFT244GE
- Zoro #
- G3094817
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Size- Decimal
- 13/64" (0.2031)
- Overall Length
- 1/4 in
- Head Dia.
- 5/8 in
- Head Thickness
- 1/4"
- Inside Dia.
- 13/64 in
- Inside Dia. Tolerance
- +0.0001 in /+0.0015 in
- Outside Dia.
- 3/8 in
- Outside Dia. Tolerance
- -0.0002 in /+0.0000 in
- Drill Size
- 13/64 in
- Size - Decimal
- #24 - 0.1520
- Wire Rope Length
- 1/4 in
- Length
- 1/4 in
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Fractional Inch, 13/64 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.