Diamond Turning Insert, Diamond, 4, CCMT, 1, Carbide

  • Mfr # 6917249
  • Zoro # G7917458
product price: 
$
23.19
/ea
Sold in multiples of 10 for $231.90

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
1/2 in
Insert Size
431
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6917249
Zoro #
G7917458
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WSM30S
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
CCMT120404-FM4 WSM30S
No. of Edges
2
Mounting Style
Screw
For Use With
Toolholders, Boring Bars
ANSI Number
CCMT3(2.5)2
Super Alloy (S) Compatibility
Yes
Coating
CVD
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Relief Angle
7 Degrees
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
No
Primary Material Application ISO Code
M, S
Cutting Application
Turning
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Measurement System
Fractional Inch
Included Angle
80 Degrees
Number of Cutting Edges
2
Primary Material Application
Nickel, Stainless Steel, Titanium
Chip-Breaker Code
FM4
Manufacturer Grade
WSM30S
ANSI Code
CCMT431-FM4 WSM30S
Shape
Rhombic
Finish - Machining
TiAlN+Al2O3+Al
Material - Machining
Carbide
Clearance Angle
7 Degrees
Material
Carbide

Dimensions

Insert Size
431
Corner Radius
1/64 in
Mounting Hole Dia.
0.217"
Insert Thickness
0.1880"
Nose Radius
0.0160"
Thickness
3/16 in
Depth of Cut
0.10 to 1.50mm
Cutting Edge Length
12.90mm

Description

Diamond Turning Insert, Chip-Breaker Code FM4, Inscribed Circle 1/2 in, TiAlN+Al2O3+Al, ANSI Code CCMT431-FM4 WSM30S, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews