Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size 15/16

  • Mfr # SFT8024OH

  • Zoro # G6267536


product price: $19.49
/ea

Key Features

Material - Machining
High Speed Steel
Overall Length
1 1/2 in
Rockwell Hardness
RC 62-64
Head Dia.
1 5/8 in
Concentricity Tolerance
.0005" T.I.R. max
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFT8024OH
Zoro #
G6267536
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
1 1/2 in
Head Dia.
1 5/8 in
Drill Size
15/16 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Head Thickness
3/8"
Inside Dia.
15/16 in
Outside Dia.
1 1/4 in
Size- Decimal
15/16" (0.9375)
Size - Decimal
#3 - 0.2130

Details

Material - Machining
High Speed Steel
Rockwell Hardness
RC 62-64
Concentricity Tolerance
.0005" T.I.R. max
Hardness
Rc 62-64
Drill Bushing Wall Type
Thin Wall
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Finish
High Speed Steel
Bushing Head Type
Headed
Material
52100 Thru Hardened
Bushing Type
Slip Fixed Renewable Combination
Measurement System
Fractional Inch
Heat Treatment
Through Hardened
Head Material
High Speed Steel
Decimal Equivalent
0.9375
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Fractional Inch, 15/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.