Drill Bushing, Type SF, Drill Size 21/64
Mfr # SF488IU
Zoro # G3068689
product price: $8.39
/eaKey Features
Concentricity Tolerance
.0003" T.I.R. Max
Overall Length
1/2 in
Size- Decimal
21/64" (0.3281)
Inside Dia.
21/64 in
Drill Bushing Wall Type
Standard Wall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SF488IU
Zoro #
G3068689
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
1/2 in
Size- Decimal
21/64" (0.3281)
Inside Dia.
21/64 in
Outside Dia.
3/4 in
Head Dia.
1 3/64 in
Head Thickness
1/4"
Drill Size
21/64 in
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Size - Decimal
33/64 in - 0.5156
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 21/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.