Zoro Homepage

Drill Bushing, Type SF, Drill Size 21/64

  • Mfr # SFT3616IU

  • Zoro # G3081499


product price: $9.69
/ea

Key Features

Bushing Head Type
Headed
Head Thickness
1/4"
Concentricity Tolerance
.0005" T.I.R. max
Size- Decimal
21/64" (0.3281)
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFT3616IU
Zoro #
G3081499
UPC #
-
Country of Origin
Multiple

Dimensions

Head Thickness
1/4"
Size- Decimal
21/64" (0.3281)
Overall Length
1 in
Head Dia.
7/8 in
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Outside Dia.
9/16 in
Inside Dia.
21/64 in
Drill Size
21/64 in
Size - Decimal
1-15/64 in - 1.2344

Details

Bushing Head Type
Headed
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Concentricity Tolerance
.0005" T.I.R. max
Material - Machining
High Speed Steel
Drill Bushing Wall Type
Thin Wall
Finish
High Speed Steel
Bushing Type
Slip Fixed Renewable Combination
Decimal Equivalent
0.3281
Measurement System
Fractional Inch
Head Material
High Speed Steel
Hardness
Rc 62-64
Heat Treatment
Through Hardened
Rockwell Hardness
RC 62-64
Material
52100 Thru Hardened
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Fractional Inch, 21/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.