Zoro Homepage

Drill Bushing, Type SF, Drill Size 23/32

  • Mfr # SF8848MX

  • Zoro # G6279271


product price: $40.89
/ea

Key Features

Rockwell Hardness
RC 62-64
Head Dia.
1 51/64 in
Finish
High Speed Steel
Size- Decimal
23/32" (0.7188)
Drill Size
23/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF8848MX
Zoro #
G6279271
UPC #
-
Country of Origin
Multiple

Dimensions

Head Dia.
1 51/64 in
Size- Decimal
23/32" (0.7188)
Drill Size
23/32 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Overall Length
3 in
Inside Dia.
23/32 in
Outside Dia. Tolerance
-0.0003 in /+0.0000 in
Head Thickness
3/8"
Outside Dia.
1 3/8 in
Size - Decimal
1-1/2 in - 1.5000

Details

Rockwell Hardness
RC 62-64
Finish
High Speed Steel
Hardness
Rc 62-64
Measurement System
Fractional Inch
Concentricity Tolerance
.0005" T.I.R. max
Material - Machining
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Head Material
High Speed Steel
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Decimal Equivalent
0.7188
Bushing Type
Slip Fixed Renewable Combination
Bushing Head Type
Headed
Material
52100 Thru Hardened
Heat Treatment
Through Hardened
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 23/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.