Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size 25/32

  • Mfr # SF6416NH

  • Zoro # G1831980


product price: $11.45
/ea

Key Features

Drill Bushing Wall Type
Standard Wall
Size- Decimal
25/32" (0.7812)
Heat Treatment
Through Hardened
Material
52100 Thru Hardened
Rockwell Hardness
RC 62-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF6416NH
Zoro #
G1831980
UPC #
-
Country of Origin
Multiple

Dimensions

Size- Decimal
25/32" (0.7812)
Overall Length
1 in
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Head Dia.
1 27/64 in
Outside Dia.
1 in
Head Thickness
3/8"
Drill Size
25/32 in
Inside Dia.
25/32 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size - Decimal
53/64 in - 0.8281

Details

Drill Bushing Wall Type
Standard Wall
Heat Treatment
Through Hardened
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Material
52100 Thru Hardened
Rockwell Hardness
RC 62-64
Hardness
Rc 62-64
Bushing Type
Slip Fixed Renewable Combination
Material - Machining
High Speed Steel
Decimal Equivalent
0.7812
Measurement System
Fractional Inch
Finish
High Speed Steel
Head Material
High Speed Steel
Bushing Head Type
Headed
Concentricity Tolerance
.0005" T.I.R. max
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 25/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.