Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size 25/64

  • Mfr # SFT4016JY

  • Zoro # G3063159


product price: $9.69
/ea

Key Features

Head Thickness
1/4"
Finish
High Speed Steel
Drill Size
25/64 in
Head Material
High Speed Steel
Head Dia.
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFT4016JY
Zoro #
G3063159
UPC #
-
Country of Origin
Multiple

Dimensions

Head Thickness
1/4"
Drill Size
25/64 in
Head Dia.
1 in
Inside Dia.
25/64 in
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Size- Decimal
25/64" (0.3906)
Outside Dia.
5/8 in
Overall Length
1 in
Size - Decimal
5/32 in - 0.1562

Details

Finish
High Speed Steel
Head Material
High Speed Steel
Measurement System
Fractional Inch
Hardness
Rc 62-64
Rockwell Hardness
RC 62-64
Material - Machining
High Speed Steel
Concentricity Tolerance
.0005" T.I.R. max
Material
52100 Thru Hardened
Decimal Equivalent
0.3906
Drill Bushing Wall Type
Thin Wall
Bushing Type
Slip Fixed Renewable Combination
Bushing Head Type
Headed
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Head Type
Yes
Heat Treatment
Through Hardened
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Fractional Inch, 25/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.