Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size 29/64

  • Mfr # SFT486KV

  • Zoro # G3056271


product price: $7.85
/ea
Sold in multiples of 2 for $15.70

Key Features

Finish
High Speed Steel
Outside Dia.
3/4 in
Material - Machining
High Speed Steel
Rockwell Hardness
RC 62-64
Inside Dia.
29/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFT486KV
Zoro #
G3056271
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
3/4 in
Inside Dia.
29/64 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Drill Size
29/64 in
Head Thickness
1/4"
Size- Decimal
29/64" (0.4531)
Overall Length
3/8 in
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Head Dia.
1 in
Size - Decimal
9/16 in - 0.5625

Details

Finish
High Speed Steel
Material - Machining
High Speed Steel
Rockwell Hardness
RC 62-64
Drill Bushing Wall Type
Thin Wall
Material
52100 Thru Hardened
Measurement System
Fractional Inch
Decimal Equivalent
0.4531
Hardness
Rc 62-64
Head Material
High Speed Steel
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Bushing Type
Slip Fixed Renewable Combination
Concentricity Tolerance
.0005" T.I.R. max
Heat Treatment
Through Hardened
Bushing Head Type
Headed
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Fractional Inch, 29/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.