Zoro Homepage

Drill Bushing, Type SF, Drill Size 3/16 In

  • Mfr # SFT208FT

  • Zoro # G3087126


product price: $10.99
/ea

Key Features

Outside Dia.
5/16 in
Finish
High Speed Steel
Head Thickness
1/4"
Inside Dia.
3/16 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFT208FT
Zoro #
G3087126
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
5/16 in
Head Thickness
1/4"
Inside Dia.
3/16 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Drill Size
3/16 in
Head Dia.
1 in
Overall Length
1/2 in
Size- Decimal
3/16" (0.1875)
Outside Dia. Tolerance
-0.0005 in /-0.0007 in
Size - Decimal
#72 - 0.0250

Details

Finish
High Speed Steel
Hardness
Rc 62-64
Bushing Type
Slip Fixed Renewable Combination
Drill Bushing Wall Type
Thin Wall
Head Material
High Speed Steel
Concentricity Tolerance
.0005" T.I.R. max
Bushing Head Type
Headed
Heat Treatment
Through Hardened
Decimal Equivalent
0.1875
Rockwell Hardness
RC 62-64
Material
52100 Thru Hardened
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Measurement System
Fractional Inch
Material - Machining
High Speed Steel
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Fractional Inch, 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.