Shop GARANT
See all product information
Create Account
Solid Carbide Machine Reamer, TiAlN Coated, 3.6 mm
- Mfr # 164341 3,6
- Zoro # G314389508
product price:Â
$
130.99
/ea
Free Shipping & Returns
Key Features
Material - Machining
Solid carbide
Shank Type - Machining
DIN 6535 HA with h6
Finish - Machining
TiAlN
Number of Flutes
4
Shank Dia.
4 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 164341 3,6
- Zoro #
- G314389508
- UPC #
- -
- Country of Origin
- Germany
- Item
- Phillips bit
- Material - Machining
- Solid carbide
- Shank Type - Machining
- DIN 6535 HA with h6
- Finish - Machining
- TiAlN
- Number of Flutes
- 4
- Primary Material Application
- for through holes
Dimensions
- Shank Dia.
- 4 mm
- Overall Length
- 74 mm
Description
Version suitable for NC similar to DIN 8093 with straight shank Dia. for standard chucking especially in hydraulic chucks or high precision collet chucks. This ensures the highest concentricity. Tolerance specifications: Size 0.6 - 0.9: Manufacturing or cutting edge tolerance 0/+0.004 mm. Size 0.98 - 20: Reamer manufacturing or cutting edge tolerance to DIN1420 for H7 bore tolerance. No need to procure special collets when using GARANT-NC reamers. With long flutes and left-hand helix. Application: For reaming through holes, as the chips are evacuated in the cutting direction. Lead taper is suitable also for blind holes.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.