Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size 31/64

  • Mfr # SF6440LG

  • Zoro # G6273224


product price: $27.69
/ea

Key Features

Size- Decimal
31/64" (0.4844)
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Drill Size
31/64 in
Finish
High Speed Steel
Rockwell Hardness
RC 62-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF6440LG
Zoro #
G6273224
UPC #
-
Country of Origin
Multiple

Dimensions

Size- Decimal
31/64" (0.4844)
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Drill Size
31/64 in
Overall Length
2 1/2 in
Head Thickness
3/8"
Head Dia.
1 27/64 in
Outside Dia.
1 in
Inside Dia.
31/64 in
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Size - Decimal
6.00mm - 0.2362

Details

Finish
High Speed Steel
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Rockwell Hardness
RC 62-64
Material - Machining
High Speed Steel
Hardness
Rc 62-64
Material
52100 Thru Hardened
Drill Bushing Wall Type
Standard Wall
Bushing Type
Slip Fixed Renewable Combination
Measurement System
Fractional Inch
Bushing Head Type
Headed
Heat Treatment
Through Hardened
Head Material
High Speed Steel
Decimal Equivalent
0.4844
Concentricity Tolerance
.0003" T.I.R. Max
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 31/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.