Zoro Homepage

Drill Bushing, Type SF, Drill Size 33/64

  • Mfr # SF4822LP

  • Zoro # G9742381


product price: $11.79
/ea

Key Features

Rockwell Hardness
RC 62-64
Concentricity Tolerance
.0005" T.I.R. max
Size- Decimal
33/64" (0.5156)
Heat Treatment
Through Hardened
Hardness
Rc 62-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF4822LP
Zoro #
G9742381
UPC #
-
Country of Origin
Multiple

Dimensions

Size- Decimal
33/64" (0.5156)
Outside Dia.
3/4 in
Drill Size
33/64 in
Head Thickness
1/4"
Head Dia.
1 3/64 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Overall Length
1 3/8 in
Inside Dia.
33/64 in
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Size - Decimal
#6 - 0.2040

Details

Rockwell Hardness
RC 62-64
Concentricity Tolerance
.0005" T.I.R. max
Heat Treatment
Through Hardened
Hardness
Rc 62-64
Drill Bushing Wall Type
Standard Wall
Measurement System
Fractional Inch
Bushing Type
Slip Fixed Renewable Combination
Bushing Head Type
Headed
Material - Machining
High Speed Steel
Head Material
High Speed Steel
Decimal Equivalent
0.5156
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Finish
High Speed Steel
Material
52100 Thru Hardened
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 33/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.