Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size 33/64

  • Mfr # SF6422LP

  • Zoro # G9736605


product price: $13.49
/ea

Key Features

Head Thickness
3/8"
Bushing Head Type
Headed
Outside Dia.
1 in
Head Material
High Speed Steel
Drill Bushing Wall Type
Standard Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF6422LP
Zoro #
G9736605
UPC #
-
Country of Origin
Multiple

Dimensions

Head Thickness
3/8"
Outside Dia.
1 in
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Drill Size
33/64 in
Inside Dia.
33/64 in
Overall Length
1 3/8 in
Size- Decimal
33/64" (0.5156)
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Head Dia.
1 27/64 in
Size - Decimal
53/64 in - 0.8281

Details

Decimal Equivalent
0.5156
Bushing Head Type
Headed
Head Material
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Rockwell Hardness
RC 62-64
Heat Treatment
Through Hardened
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Measurement System
Fractional Inch
Material
52100 Thru Hardened
Material - Machining
High Speed Steel
Concentricity Tolerance
.0005" T.I.R. max
Finish
High Speed Steel
Bushing Type
Slip Fixed Renewable Combination
Hardness
Rc 62-64
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 33/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.