Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type SF, Drill Size 33/64

  • Mfr # SFT485LP

  • Zoro # G3056280


product price: $7.85
/ea

Key Features

Hardness
Rc 62-64
Head Thickness
1/4"
Head Material
High Speed Steel
Material - Machining
High Speed Steel
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SFT485LP
Zoro #
G3056280
UPC #
-
Country of Origin
Multiple

Dimensions

Head Thickness
1/4"
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Inside Dia.
33/64 in
Overall Length
5/16 in
Size- Decimal
33/64" (0.5156)
Head Dia.
1 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Drill Size
33/64 in
Outside Dia.
3/4 in
Size - Decimal
9/16 in - 0.5625

Details

Hardness
Rc 62-64
Head Material
High Speed Steel
Material - Machining
High Speed Steel
Decimal Equivalent
0.5156
Drill Bushing Wall Type
Thin Wall
Bushing Type
Slip Fixed Renewable Combination
Concentricity Tolerance
.0005" T.I.R. max
Rockwell Hardness
RC 62-64
Measurement System
Fractional Inch
Material
52100 Thru Hardened
Bushing Head Type
Headed
Finish
High Speed Steel
Heat Treatment
Through Hardened
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Fractional Inch, 33/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.