Zoro Homepage

Drill Bushing, Type SF, Drill Size 3/4 In

  • Mfr # SFT6424NC

  • Zoro # G9734374


product price: $12.59
/ea

Key Features

Finish
High Speed Steel
Drill Bushing Wall Type
Thin Wall
Heat Treatment
Through Hardened
Hardness
Rc 62-64
Rockwell Hardness
RC 62-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFT6424NC
Zoro #
G9734374
UPC #
-
Country of Origin
Multiple

Dimensions

Head Dia.
1 5/8 in
Drill Size
3/4 in
Outside Dia.
1 in
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Head Thickness
3/8"
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Inside Dia.
3/4 in
Overall Length
1 1/2 in
Size- Decimal
3/4" (0.7500)
Size - Decimal
A - 0.2340

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Fractional Inch, 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.