Zoro Homepage

Drill Bushing, Type SF, Drill Size 39/64

  • Mfr # SFT5610ME

  • Zoro # G3055897


product price: $9.89
/ea

Key Features

Finish
High Speed Steel
Outside Dia.
7/8 in
Material - Machining
High Speed Steel
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Heat Treatment
Through Hardened
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFT5610ME
Zoro #
G3055897
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
7/8 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Overall Length
5/8 in
Head Dia.
1 1/4 in
Size- Decimal
39/64" (0.6094)
Drill Size
39/64 in
Inside Dia.
39/64 in
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Head Thickness
3/8"
Size - Decimal
9/32 in - 0.2812

Details

Finish
High Speed Steel
Decimal Equivalent
0.6094
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Material - Machining
High Speed Steel
Heat Treatment
Through Hardened
Hardness
Rc 62-64
Concentricity Tolerance
.0005" T.I.R. max
Bushing Head Type
Headed
Measurement System
Fractional Inch
Head Material
High Speed Steel
Drill Bushing Wall Type
Thin Wall
Material
52100 Thru Hardened
Rockwell Hardness
RC 62-64
Bushing Type
Slip Fixed Renewable Combination
Head Type
Yes
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Fractional Inch, 39/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.