Zoro Homepage

Drill Bushing, Type SF, Drill Size 43/64

  • Mfr # SF6416MP

  • Zoro # G1986461


product price: $11.45
/ea

Key Features

Size- Decimal
43/64" (0.6719)
Overall Length
1 in
Measurement System
Fractional Inch
Head Material
High Speed Steel
Drill Size
43/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF6416MP
Zoro #
G1986461
UPC #
-
Country of Origin
Multiple

Dimensions

Size- Decimal
43/64" (0.6719)
Overall Length
1 in
Drill Size
43/64 in
Outside Dia. Tolerance
-0.0002 in /+0.0000 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Inside Dia.
43/64 in
Outside Dia.
1 in
Head Thickness
3/8"
Head Dia.
1 27/64 in
Size - Decimal
51/64 in - 0.7969

Details

Measurement System
Fractional Inch
Head Material
High Speed Steel
Decimal Equivalent
0.6719
Hardness
Rc 62-64
Finish
High Speed Steel
Material - Machining
High Speed Steel
Item
Slip-Fixed/Renewable Drill Bushing (SF)
Rockwell Hardness
RC 62-64
Concentricity Tolerance
.0005" T.I.R. max
Bushing Type
Slip Fixed Renewable Combination
Drill Bushing Wall Type
Standard Wall
Bushing Head Type
Headed
Material
52100 Thru Hardened
Head Type
Yes
Heat Treatment
Through Hardened
Bushing Code
SF

Description

Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 43/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.